White Magnetic Closure Wine Box, 2 Bottles 7.5x3.5x13.5, 3PK
- Mfr # 62903
- Zoro # G422923137
original price:Â $60.59 , new price: $51.49 , 15 percent off
new price:Â
$
51.49
/pk of 3, $17.16/ea
Key Features
Height
3.5 in
Color
White
Overall Width
7.5 in
Overall Length
13.5 in
Material
Boxboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62903
- Zoro #
- G422923137
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Boxboard
- Includes
- 3 Pack
- Item
- Magnetic Gift Boxes
Dimensions
- Height
- 3.5 in
- Overall Width
- 7.5 in
- Overall Length
- 13.5 in
Description
These high quality, collapsible white gift boxes are designed to fit two wine bottles perfectly, measuring 7x3.5x13.5. Removable matching inserts designed to keep bottles separate and secure are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.