Shop NASHVILLE WRAPS
See all product information
Create Account
Metallic Gold Crinkle Cut Shredded Paper, 10 lb Box
- Mfr # ZF10MGO
- Zoro # G122921907
original price:Â $194.99 , new price: $165.99 , 14 percent off
new price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Basis Weight
10 lb
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZF10MGO
- Zoro #
- G122921907
- UPC #
- 822566081015
- Country of Origin
- United States
Details
- Item
- Crinkle Cut Paper Shred 10 lb
- Color
- Gold
- Basis Weight
- 10 lb
- Material
- Paper
Description
Metallic Gold Crinkle Cut Shred (Zig Fill) is perfect for adding shimmer to any arrangement. Actual shred size is 1/8. Shred is made of metallized film laminated to paper. Sold in 10 lb. cartons. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.