Metallic Gold Tissue Paper, 20x30, 200PK
- Mfr # P75
- Zoro # G922922968
original price:Â $102.99 , new price: $87.55 , 14 percent off
new price:Â
$
87.55
/pk of 200, $0.44/ea
Key Features
Color
Gold
Includes
200 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P75
- Zoro #
- G922922968
- UPC #
- -
- Country of Origin
- United States
- Color
- Gold
- Includes
- 200 Sheets
- Item
- Metallic Tissue Paper
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
Metallic Gold Tissue Paper by the ream features gold metallic tissue on one side, matte gold on back. Tissue is sold by the 200 bulk pack. Elegant tissue for Christmas, weddings, anniversaries, birthdays and special celebrations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.