Metallic Silver Basket Box, Small 6.75x4x5, 6PK
- Mfr # SILS
- Zoro # G422922017
original price:Â $16.59 , new price: $14.15 , 14 percent off
new price:Â
$
14.15
/pk of 6, $2.36/ea
Key Features
Color
Silver
Includes
6 Pack
Material
Paperboard
Length
6.75 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SILS
- Zoro #
- G422922017
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6.75 in
- Height
- 5 in
- Width
- 4 in
Details
- Color
- Silver
- Includes
- 6 Pack
- Item
- Color Basket Boxes
- Material
- Paperboard
Description
Small Solid Silver Metallic Basket Boxes are nice for weddings and Christmas. Pantone color 877.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.