Mini Cupcake Inserts, Holds 24, 13-15/16x9-15/16x3/4, 100PK
- Mfr # CCHR24M
- Zoro # G922922203
original price:Â $67.55 , new price: $57.45 , 14 percent off
new price:Â
$
57.45
/pk of 100, $0.57/ea
Key Features
Material
Cardboard
Outside Width
13.9375 in
Color
White, Kraft
Includes
100 Pack
Outside Length
9.3975 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCHR24M
- Zoro #
- G922922203
- UPC #
- 719650000000
- Country of Origin
- United States
- Material
- Cardboard
- Item
- Mini Cupcake Holder Inserts
- Color
- White, Kraft
- Includes
- 100 Pack
Dimensions
- Outside Width
- 13.9375 in
- Outside Length
- 9.3975 in
- Depth
- .75 in
Description
Holds 24 mini cupcakes. Insert are White/Kraft reversible. Fits bakery boxes: BBWH14104, BBCH14104, BBPK14104, BBCHW14104, and BBPKW14104. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.