Shop NASHVILLE WRAPS
See all product information
Create Account
Mint Green Crinkle Cut Paper Shred, 8 oz Bag
Mfr # ZF08MG
Zoro # G422923519
product price:Â
$
8.85
/ea
Sold in multiples of 2 for $17.70
Key Features
Color
Mint Green
Basis Weight
8 oz
Material
Paper
Packing Paper Type
Crinkle Cut Shred
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZF08MG
- Zoro #
- G422923519
- UPC #
- -
- Country of Origin
- United States
- Item
- Crinkle Cut Shred
- Color
- Mint Green
- Basis Weight
- 8 oz
- Material
- Paper
- Packing Paper Type
- Crinkle Cut Shred
Description
Mint Green Crinkle Cut Paper Shred (Zig Fill). Actual shred size is 1/8 and sold in 8 oz. bags. Green Way Eco-Friendly Packaging.