Shop NASHVILLE WRAPS
See all product information
Create Account
Olive Crinkle Cut Paper Shred, 8 oz Bag
Mfr # ZF08OL
Zoro # G722922250
product price:Â
$
8.85
/ea
Sold in multiples of 2 for $17.70
Key Features
Color
Olive
Basis Weight
8 oz
Material
Paper
Packing Paper Type
Crinkle Cut Shred Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZF08OL
- Zoro #
- G722922250
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Crinkle Cut Shred Small Pack
- Color
- Olive
- Basis Weight
- 8 oz
- Material
- Paper
- Packing Paper Type
- Crinkle Cut Shred Small Pack
Description
Olive Green Crinkle Cut Paper Shred (Zig Fill). Actual shred size is 1/8 and sold in 8 oz. bags. 100% recycled papers. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.