Shop NASHVILLE WRAPS
See all product information
Create Account
Monarch Tissue Paper, 20x30, 120PK
- Mfr # P1171H
- Zoro # G222923931
original price:Â $50.49 , new price: $42.95 , 14 percent off
new price:Â
$
42.95
/pk of 120, $0.36/ea
Key Features
Color
Multicolor
Includes
120 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1171H
- Zoro #
- G222923931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 30 in
Details
- Color
- Multicolor
- Includes
- 120 Sheets
- Item
- Floral & Nature Print Tissue Designs
- Material
- Paper
Description
The 120 sheet pack of Monarch Butterfly gift tissue paper features multi colored vibrant butterflies displayed on a cloud filled sky. Tissue paper designs are printed on recycled paper or paper sourced from well managed forests, and is a part of our Green Way Eco Friendly packaging line.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.