Natural Brown Kraft Shopping Bags, Cub 8x4.75x10in, 250PK

  • Mfr # CUBKR

  • Zoro # G022786569


product price:  $113.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Width
10 in
Color
Brown
Depth
4.75 in
Bag Material
Kraft Paper
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CUBKR
Zoro #
G022786569
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Depth
4.75 in
Height
8 in

Details

Item
Brown Paper Shopping Bags
Color
Brown
Bag Material
Kraft Paper

Description

Cub size, Natural Brown Kraft Shopping Bags. Made of 60# paper, they are 100% recyclable with twist handles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.