Natural Burlap Jute Container w/ Clear Lining, 5x5x5, 12PK
- Mfr # B99502
- Zoro # G922922197
original price:Â $33.15 , new price: $28.19 , 14 percent off
new price:Â
$
28.19
/pk of 12, $2.35/ea
Key Features
Width
5 in
Height
5 in
Includes
12 Pack
Color
Brown
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B99502
- Zoro #
- G922922197
- UPC #
- 713058995029
- Country of Origin
- India
Dimensions
- Width
- 5 in
- Height
- 5 in
- Length
- 5 in
Details
- Item
- Burlap Basket Container
- Includes
- 12 Pack
- Color
- Brown
- Material
- Jute
Description
5x5x5 Natural Small Square Burlap Basket Container made of 100% Jute lined with plastic laminate. Please Note: Imported Jute and Burlap materials are plant-based and have a tendency to produce a strong odor when manufactured. These items are then packaged in air-tight plastic packaging, which holds on to the odor. Once the packaging is opened and the products air-out, this odor will soon dissipate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.