Shop NASHVILLE WRAPS
See all product information
Create Account
Navy Blue Gourmet Shipping Box, 12x9x3, 6PK
- Mfr # 53NB
- Zoro # G522926908
original price:Â $55.35 , new price: $46.99 , 15 percent off
new price:Â
$
46.99
/pk of 6, $7.83/ea
Key Features
Material
Cardboard
Color
Blue
Outside Length
12 in
Depth
3 in
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53NB
- Zoro #
- G522926908
- UPC #
- 648206530053
- Country of Origin
- Taiwan, Province of China
- Item
- Decorative Mailing Boxes
- Material
- Cardboard
- Color
- Blue
- Includes
- 6 Pack
Dimensions
- Outside Length
- 12 in
- Depth
- 3 in
- Outside Width
- 9 in
- Inside Width
- 9 in
- Inside Length
- 12 in
- Inside Height
- 3 in
Description
Navy Gourmet Shipping Boxes are 1-piece with fold-over lid. Perfect for Christmas gourmet packaging. Package of six.Pantone color Reflex Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.