Shop NASHVILLE WRAPS
See all product information
Create Account
Navy Blue Gourmet Shipping Box, 8x8x3, 6PK
- Mfr # 51NB
- Zoro # G722926906
original price:Â $41.89 , new price: $35.59 , 15 percent off
new price:Â
$
35.59
/pk of 6, $5.93/ea
Key Features
Material
Cardboard
Color
Blue
Depth
3 in
Outside Length
8 in
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51NB
- Zoro #
- G722926906
- UPC #
- 648206510055
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 3 in
- Outside Length
- 8 in
- Outside Width
- 8 in
- Inside Width
- 8 in
- Inside Length
- 8 in
- Inside Height
- 3 in
Details
- Item
- Decorative Mailing Boxes
- Material
- Cardboard
- Color
- Blue
- Includes
- 6 Pack
Description
Navy small gourmet shipping boxes for gift giving. These rigid boxes are 1 piece with a fold over, locking tuck lid.. Package of six. Pantone color Reflex Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.