This item is Discontinued.

Nashville Wraps Navy Square Gusseted Sheer Bag, 2.75x2.75x8, 10PK GHB228NB

Navy Square Gusseted Sheer Bag, 2.75x2.75x8, 10PK (Discontinued)

  • Mfr # GHB228NB
  • Zoro # G722922274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHB228NB
Zoro #
G722922274
UPC #
634313082844
Country of Origin
China

Dimensions

Length
8 in
Overall Height
2.75 in
Width
2.75 in

Details

Color
Navy Blue
Material
Fabric
Item
Gusseted Sheer Bags
Includes
10 Pack

Description

Navy Square Gusseted Sheer Bags are 2.75x2.75x8 with a white cardboard insert measuring 2.75 x 2.75. Bags have a satin ribbon drawstring closure. Sold in a pack of 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.