
Olive Green Sheer Organza Bags, 10x12, 10PK (Discontinued)
- Mfr # B81299
- Zoro # G622923128
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B81299
Zoro #
G622923128
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Length
12 in
Details
Includes
10 Pack
Color
Olive Green
Item
Colorful Organza Bags
Material
Fabric
Description
10x12 Olive Organza Sheer Bags with coordinating satin drawstrings set approximately 1 1/2 from the top of the bag. 100% Nylon. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.