Pastel Tissue Paper Assortment, 15x20, 576PK
- Mfr # CT1PA
- Zoro # G722923295
original price:Â $47.89 , new price: $40.69 , 15 percent off
new price:Â
$
40.69
/pk of 576, $0.07/ea
Key Features
Color
Multicolor
Includes
576 Sheets
Material
Paper
Length
20 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT1PA
- Zoro #
- G722923295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 20 in
- Width
- 15 in
Details
- Color
- Multicolor
- Includes
- 576 Sheets
- Item
- Tissue Paper
- Material
- Paper
Description
Pastel Tissue assortment contains 6 colors Approx. 576 sheets total. Colors included are: light pink, lilac, peach, light yellow, pistachio blue, and blue breeze. Sheet size is 15x20. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.