Shop NASHVILLE WRAPS
See all product information
Create Account
Orange Color Tissue Paper, 20x26, 480PK
- Mfr # CT2OR
- Zoro # G622922992
original price:Â $50.49 , new price: $42.95 , 14 percent off
new price:Â
$
42.95
/pk of 480, $0.09/ea
Key Features
Color
Orange
Includes
480 Sheets
Material
Paper
Length
26 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT2OR
- Zoro #
- G622922992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 26 in
- Width
- 20 in
Details
- Color
- Orange
- Includes
- 480 Sheets
- Item
- Tissue Paper
- Material
- Paper
Description
Orange Color Tissue Paper 20x26 sheet - 480 sheets per pack. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Friendly Packaging. Pantone color 2018 U.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.