Shop NASHVILLE WRAPS
See all product information
Create Account
Red Polka Dot Gourmet Rigid Window Box, Medium 5.75x5.75x2in, 24PK
- Mfr # 611BPDR
- Zoro # G922921138
original price:Â $157.99 , new price: $133.99 , 15 percent off
new price:Â
$
133.99
/pk of 24, $5.58/ea
Free Shipping & Returns
Key Features
Overall Width
5.75 in
Height
2 in
Material
Cardboard
Includes
24 Pack
Overall Length
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611BPDR
- Zoro #
- G922921138
- UPC #
- -
- Country of Origin
- China
- Material
- Cardboard
- Includes
- 24 Pack
- Item
- Gourmet Rigid Window Boxes
- Color
- Red, White
Dimensions
- Overall Width
- 5.75 in
- Height
- 2 in
- Overall Length
- 5.75 in
Description
These medium square, red polka dot 2 piece candy gift boxes are sold in bulk. These rigid boxes with windows are the perfect packaging for candy, cookies or other gourmet food. The box base has white polka dots on a red background and the lid is solid red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.