Orange Crinkle Cut Shredded Paper, 8 oz Bag
- Mfr # ZF08OR
- Zoro # G222923641
original price:Â $8.85 , new price: $7.55 , 14 percent off
new price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Color
Orange
Basis Weight
8 oz
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZF08OR
- Zoro #
- G222923641
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Crinkle Cut Shred Small Pack
- Color
- Orange
- Basis Weight
- 8 oz
- Material
- Paper
Description
Orange Crinkle Cut Paper Shred (Zig Fill) is great for Halloween & Harvest packaging along with birthday baskets. Actual shred size is approximately 1/8. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.