
Oxford Blue Color Tissue Paper, 15x20, 480PK
Mfr # CT1OX
Zoro # G222922170
product price:Â $31.35
/pk 480, $0.07/eaKey Features
Includes
480 Sheets
Material
Paper
Length
20 in
Width
15 in
Color
Oxford Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT1OX
Zoro #
G222922170
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
15 in
Details
Includes
480 Sheets
Material
Paper
Color
Oxford Blue
Item
Tissue Paper
Description
Oxford Blue Color Tissue Paper 15x20 sheet - 480 sheets per pack. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Friendly Packaging. Pantone color 636 U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.