Shop NASHVILLE WRAPS
See all product information
Create Account
Paw Print Plastic T Sacks, 11.5x6.5x22, .65 mil, 1000PK
- Mfr # TSPAW
- Zoro # G622923135
original price:Â $173.99 , new price: $147.89 , 15 percent off
new price:Â
$
147.89
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Includes
1000 Pack
Width
11.5 in
Color
White, Black
Material
Plastic
Depth
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSPAW
- Zoro #
- G622923135
- UPC #
- -
- Country of Origin
- United States
- Includes
- 1000 Pack
- Item
- Paw Print Plastic T-Shirt Bags
- Color
- White, Black
- Material
- Plastic
Dimensions
- Width
- 11.5 in
- Length
- 22 in
- Depth
- 6.5 in
Description
Paw Print Plastic T-Sacks in bulk 1000 pack carton. Medium bags are 11.5x6.5x22 and made with.65 mil film. A Green Way Eco-Friendly Packaging product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.