Paw Print Plastic T Sacks, 11.5x6.5x22, .65 mil, 500PK
- Mfr # TSPAW5
- Zoro # G022921830
original price:Â $100.99 , new price: $85.85 , 14 percent off
new price:Â
$
85.85
/pk of 500, $0.17/ea
Key Features
Includes
500 Pack
Width
11.5 in
Length
22 in
Color
White, Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSPAW5
- Zoro #
- G022921830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11.5 in
- Length
- 22 in
- Depth
- 6.5 in
Details
- Includes
- 500 Pack
- Item
- Paw Print Plastic T-Shirt Bags
- Color
- White, Black
- Material
- Plastic
Description
Paw Print Plastic T-Sacks in bulk 500 pack. Medium bags are 11.5x6.5x22 and made with.65 mil film. A Green Way Eco-Friendly Packaging product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.