Persian Blooms Basket Box, Large 10.25x6x7.5, 6PK

  • Mfr # PSBL

  • Zoro # G722921314


product price:  $44.65
/pk 6, $7.44/ea

Key Features

Color
Multicolor
Includes
6 Pack
Material
Paperboard
Width
6 in
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSBL
Zoro #
G722921314
UPC #
634313074375
Country of Origin
China

Dimensions

Width
6 in
Length
10.25 in
Height
7.5 in

Details

Color
Multicolor
Includes
6 Pack
Item
Basket Boxes
Material
Paperboard

Description

Large Persian Blooms Basket Boxes are sold in packs of 6. Measures 10.25x6x7.5.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.