Shop NASHVILLE WRAPS
See all product information
Create Account
Pet Silhouette Cookie Backer Cards, 4.375x4.375, 25PK
- Mfr # GCBPS44
- Zoro # G722922830
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Overall Length
4.375 in
Material
Paperboard
Includes
25 Pack
Color
Multicolor
Overall Width
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCBPS44
- Zoro #
- G722922830
- UPC #
- 634313086989
- Country of Origin
- United States
- Material
- Paperboard
- Includes
- 25 Pack
- Item
- Cookie Boards
- Color
- Multicolor
Dimensions
- Overall Length
- 4.375 in
- Overall Width
- 4.375 in
Description
Pet Silhouette Cookie Backers are designed with neutral pet images on one side, and paw prints on the reverse side. They are made of sturdy 16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.