Pink Coquette Bows Tissue Paper, 20x30, Fold Sheets, 12PK
- Mfr # P1509Q
- Zoro # G722923943
original price:Â $6.69 , new price: $5.69 , 14 percent off
new price:Â
$
5.69
/pk of 12, $0.47/ea
Sold in multiples of 2Â pks for
$11.38
Key Features
Color
Pink, White
Includes
12 Sheet Pack
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1509Q
- Zoro #
- G722923943
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 30 in
Details
- Color
- Pink, White
- Includes
- 12 Sheet Pack
- Item
- Classic Tissue Paper
- Material
- Paper
Description
Pink Coquette Bows Tissue Paper by the 12 sheet pack is printed on 100% recycled paper and part of our Green Way Eco Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.