Pink Window Candy Truffle Boxes, 2-5/8x2-3/4x1-1/4, Holds 4, 25PK
- Mfr # TCW4P
- Zoro # G822922075
original price:Â $27.75 , new price: $23.59 , 14 percent off
new price:Â
$
23.59
/pk of 25, $0.94/ea
Key Features
Capacity
4 pieces
Material
Paper
Overall Length
2.75 in
Color
Pink
Overall Width
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCW4P
- Zoro #
- G822922075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.75 in
- Overall Width
- 2.625 in
- Height
- 1.25 in
Details
- Capacity
- 4 pieces
- Item
- Candy Truffle Boxes
- Material
- Paper
- Color
- Pink
- Includes
- 25 Pack
Description
Pink candy truffle boxes perfectly hold 4 truffles. These boxes are great for wedding favors and basket fillers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.