Pistachio & Chocolate Ribbon Window Box, Petite 3.75x3.75x3, 18PK
- Mfr # BFB1PC
- Zoro # G522923761
original price:Â $126.99 , new price: $107.99 , 14 percent off
new price:Â
$
107.99
/pk of 18, $6.00/ea
Free Shipping & Returns
Key Features
Height
3 in
Color
Green, Brown
Material
Cardboard
Includes
18 Pack
Overall Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB1PC
- Zoro #
- G522923761
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Overall Width
- 3.75 in
- Overall Length
- 3.75 in
Details
- Item
- Hinged Presentation Boxes
- Color
- Green, Brown
- Material
- Cardboard
- Includes
- 18 Pack
Description
Petite size Pistachio & Chocolate Gift and Gourmet Presentation Boxes are sold in a carton of 18. Each ribbon tie is approximately 17 in length. This is a Nashville Wraps exclusive design. Inside dimensions are: 3 3/8 L x 3 3/8 W x 2 3/4 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.