This item is Discontinued.

Nashville Wraps Poinsettia 1 Pc. 1/2 LB Candy Box, 5-1/2 x 2-3/4 x 1-3/4, 50PK CBPS1

This item is Discontinued.

Nashville Wraps

Poinsettia 1 Pc. 1/2 LB Candy Box, 5-1/2 x 2-3/4 x 1-3/4, 50PK (Discontinued)

Mfr # CBPS1
Zoro # G522922948
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBPS1
Zoro #
G522922948
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.75 in
Overall Length
5.5 in
Height
1.75 in

Details

Material
Paperboard
Color
Multicolor
Item
One-Piece Candy Boxes
Includes
100 Pack

Description

1/2 Lb, 1-piece Poinsettia Candy Boxes are perfect for candy, chocolate truffles & fudge. Pack quantity of 50 boxes that store flat with quick fold & tuck assembly. Complies with FDA regulations for food packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.