Shop NASHVILLE WRAPS
See all product information
Create Account
Portion Bags 5x1-1/2x4-1/2, Grease Resistant Natural Kraft, 2000PK
- Mfr # 6530N
- Zoro # G122921631
original price:Â $112.99 , new price: $95.99 , 15 percent off
new price:Â
$
95.99
/pk of 2000, $0.05/ea
Key Features
Width
4.5 in
Bag Material
Kraft Paper
Height
.5 in
Length
5 in
Includes
2000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6530N
- Zoro #
- G122921631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.5 in
- Height
- .5 in
- Length
- 5 in
Details
- Item
- Food Grade Portion Bags
- Color
- Kraft Brown
- Bag Material
- Kraft Paper
- Includes
- 2000 Pack
Description
2000 pack Carton Natural Portion Bag 5x1 1/2x4 1/2. These bags are grease resistant, unbleached natural kraft paper. Biodegradable, compostable and recyclable packaging. Green Way Eco-Friendly Packaging. Complies with FDA regulations for packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.