Shop NASHVILLE WRAPS
See all product information
Create Account
Pretty Pink Heart Boxes, Large 9.25x8x1.25, 3PK
- Mfr # HBLPP
- Zoro # G022921113
original price:Â $23.55 , new price: $19.99 , 15 percent off
new price:Â
$
19.99
/pk of 3, $6.66/ea
Key Features
Color
Pink
Height
1.25 in
Includes
3 Pack
Overall Length
8 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBLPP
- Zoro #
- G022921113
- UPC #
- 634313048260
- Country of Origin
- China
Dimensions
- Height
- 1.25 in
- Overall Length
- 8 in
- Overall Width
- 9.25 in
Details
- Color
- Pink
- Item
- Heart Shaped Candy Boxes
- Includes
- 3 Pack
- Material
- Paper
Description
Large 9.25x8x1.25 pretty pink heart shaped candy gift boxes have die cut slits in base of the box to add a ribbon of your choice. The ribbon slits measure 1 1/4, and we recommend a 1 to 1 1/2 wide ribbon. These boxes have clean white interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.