Shop NASHVILLE WRAPS
See all product information
Create Account
Sweet Floral Cello Roll, 30x100
- Mfr # CR30SWF
- Zoro # G722921901
original price:Â $32.99 , new price: $27.99 , 15 percent off
new price:Â
$
27.99
/ea
Key Features
Color
Multicolor, Clear
Material
Cellophane
Width
30 in
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR30SWF
- Zoro #
- G722921901
- UPC #
- 634313086743
- Country of Origin
- China
- Color
- Multicolor, Clear
- Item
- All Occasion Cellophane Rolls
- Material
- Cellophane
Dimensions
- Width
- 30 in
- Length
- 100 ft
Description
All prints are on clear film made from 1.0 mil ultra clear polypropylene. Rolls have a core of 1 3/8in. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.