This item is Discontinued.

This item is Discontinued.
Rainbow Confetti Cookie Backer Cards, 4.375 x 4.375, 25PK (Discontinued)
Mfr #
GCBRC44
Zoro #
G022922080
UPC # 634313084176
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GCBRC44
Zoro #
G022922080
UPC #
634313084176
Country of Origin
United States
Dimensions
Overall Length
4.375 in
Overall Width
4.375 in
Details
Includes
25 Pack
Material
Paperboard
Item
Cookie Boards
Color
Multicolor
Description
Rainbow Confetti Cookie Backers are printed on one side with colorful sprinkles and the other with dots. They are made of sturdy 16 Pt board and are food safe and grease-resitant. Use with our heat sealable cello bags or trim to desired size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.