Recycled Brown Kraft Gift Sack, 12 lb Bag 7x4.25x13.75, 500PK
- Mfr # B12KRR
- Zoro # G522921910
original price:Â $104.99 , new price: $89.25 , 14 percent off
new price:Â
$
89.25
/pk of 500, $0.18/ea
Key Features
Color
Brown
Includes
500 Pack
Material
Paper
Depth
4.25 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B12KRR
- Zoro #
- G522921910
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown
- Includes
- 500 Pack
- Item
- Paper Merchandise Bags
- Material
- Paper
Dimensions
- Depth
- 4.25 in
- Width
- 7 in
- Length
- 13.75 in
Description
12 lb. 100% Recycled Kraft Paper Gift Sacks by the 500 pack carton. Made of 35# recycled natural kraft paper. Paper used in this product complies with FDA regulations for food packaging. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.