Recycled White 1 Piece Gift Boxes, 8x8x8.5, 50PK
- Mfr # GW08A
- Zoro # G722922113
original price:Â $95.75 , new price: $81.39 , 15 percent off
new price:Â
$
81.39
/pk of 50, $1.63/ea
Key Features
Color
White
Includes
50 Pack
Material
Paperboard
Depth
8.5 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW08A
- Zoro #
- G722922113
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Includes
- 50 Pack
- Item
- White Gloss Gift Boxes
- Material
- Paperboard
Dimensions
- Depth
- 8.5 in
- Width
- 8 in
- Length
- 8 in
Description
50 Pack 8x8x8.5 100% Recycled White Gloss Gift Boxes are 1-piece with a fast, semi-automatic bottom. These boxes may have white, kraft or light gray interiors. Board thickness is.024. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.