This item is Discontinued.

This item is Discontinued.
Red and Green Plaid Mini Gable Box, 4x2.5x2.5, 6PK (Discontinued)
Mfr #
RGPMGB
Zoro #
G222922637
UPC # 648206395089
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RGPMGB
Zoro #
G222922637
UPC #
648206395089
Country of Origin
China
Dimensions
Outside Height
2-1/2 in
Outside Length
4 in
Outside Width
2-1/2 in
Details
Material
Paperboard
Color
Multicolor
Item
Favor Boxes
Includes
6 Pack
Description
Red and Green Plaid Mini Gable Boxes are ideal for small gifts or party favors. Packed flat in sets of 6 boxes. Dimensions including top gable are 4 x 2-1/2 x 2-1/2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.