Shop NASHVILLE WRAPS

Fall Plaid Cookie Backer Cards, 4.375 x 4.375, 25PK

  • Mfr # GCBFP44

  • Zoro # G522921873


product price:  $11.35
/pk 25, $0.45/ea

Key Features

Overall Width
4.375 in
Color
Multicolor
Material
Paperboard
Includes
25 Pack
Overall Length
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GCBFP44
Zoro #
G522921873
UPC #
634313084237
Country of Origin
United States

Dimensions

Overall Width
4.375 in
Overall Length
4.375 in

Details

Color
Multicolor
Material
Paperboard
Includes
25 Pack
Item
Cookie Boards

Description

Fall Plaid Cookie Backers are printed with one side fall plaid and the other fall leaves. They are made of sturdy,16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.