White Recycled Tissue Paper, 20x30in, 960PK
- Mfr # WR30
- Zoro # G022921380
original price:Â $66.39 , new price: $56.45 , 14 percent off
new price:Â
$
56.45
/pk of 960, $0.06/ea
Key Features
Color
White
Includes
960 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR30
- Zoro #
- G022921380
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Includes
- 960 Sheets
- Item
- White Recycled Tissue Paper
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
100% Recycled White Tissue Paper is packed flat 960 sheets per package. Sheets are 20x30in. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.