Shop NASHVILLE WRAPS
See all product information
Create Account
Red Cinch Gift Box, 3.5x3.5x7, 6PK
- Mfr # 31504
- Zoro # G922922470
original price:Â $20.49 , new price: $17.45 , 14 percent off
new price:Â
$
17.45
/pk of 6, $2.91/ea
Key Features
Color
Brown
Includes
6 Pack
Length
3.5 in
Material
Paperboard
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31504
- Zoro #
- G922922470
- UPC #
- 648206315049
- Country of Origin
- Taiwan, Province of China
- Color
- Brown
- Includes
- 6 Pack
- Item
- Favor Boxes
- Material
- Paperboard
Dimensions
- Length
- 3.5 in
- Width
- 3.5 in
- Height
- 7 in
Description
Red cinch gift boxes are great for party favors or as balloon weights. Red boxes can be decorated for any occasion with markers, stickers, or other embellishments. Sold in a pack of 6. Boxes have 3.5x3.5 of usable space inside. Please note: Ribbon is not included, but is needed to close boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.