Shop NASHVILLE WRAPS
See all product information
Create Account
Red Heart Boxes, Large with Window 9.25x8x1.25, 3PK
- Mfr # HBLW1RE
- Zoro # G422923687
original price:Â $26.15 , new price: $22.25 , 14 percent off
new price:Â
$
22.25
/pk of 3, $7.42/ea
Key Features
Material
Paper
Overall Width
9.25 in
Height
1.25 in
Color
Red
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBLW1RE
- Zoro #
- G422923687
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 9.25 in
- Height
- 1.25 in
- Overall Length
- 8 in
Details
- Item
- Heart Shaped Candy Boxes
- Material
- Paper
- Color
- Red
- Includes
- 3 Pack
Description
Large 9.25x8x1.25 red heart-shaped candy gift boxes with a window lid have die cut slits in base of the box to add a ribbon of your choice. The ribbon slits measure 1 1/4, and we recommend a 1 to 1 1/2 wide ribbon. These boxes have clean white interiors. Boxes are sold by size in packs of 3. Each box holds approximately 20 medium candy cups and 12 large candy cups. Perfect for Valentine's Day and Anniversary gifts!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.