Red Polka Dot Gourmet Rigid Window Box, X-Large 7.75x7.75x2in, 18PK
- Mfr # 612BPDR
- Zoro # G522922221
original price:Â $151.99 , new price: $128.99 , 15 percent off
new price:Â
$
128.99
/pk of 18, $7.17/ea
Free Shipping & Returns
Key Features
Height
2 in
Includes
18 Pack
Overall Length
7.75 in
Material
Cardboard
Overall Width
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 612BPDR
- Zoro #
- G522922221
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Overall Length
- 7.75 in
- Overall Width
- 7.75 in
Details
- Item
- Gourmet Rigid Window Boxes
- Includes
- 18 Pack
- Material
- Cardboard
- Color
- Red, White
Description
These x-large square, red polka dot 2 piece candy gift boxes are sold in bulk. These rigid boxes with windows are the perfect packaging for candy, cookies or other gourmet food. The box base has a white polka dot on a red background and the lid is solid red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.