Red Swirl Window Candy Box, 1 lb. 10x6x1.25, 100PK
- Mfr # WCB4R
- Zoro # G922923224
original price:Â $142.99 , new price: $121.99 , 14 percent off
new price:Â
$
121.99
/pk of 100, $1.22/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Boxboard
Includes
100 Pack
Height
1.25 in
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCB4R
- Zoro #
- G922923224
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Material
- Boxboard
- Includes
- 100 Pack
- Item
- Swirl Window Candy Boxes
Dimensions
- Height
- 1.25 in
- Overall Length
- 10 in
- Overall Width
- 6 in
Description
1 lb. 1-Piece Red Flip Lid Window Boxes have a clear cello window. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.