Load Cell, 15 ft, 3000 lbf, Stainless Steel
- Mfr # LC402-3K
- Zoro # G723353817
product price:Â
$
2,443.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Load Cell Capacity
3,000 lbf
Maximum Operating Temperature
249.8 Degrees F
Calibration Method
Five Point
Repeatability
+/-0.05%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-3K
- Zoro #
- G723353817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Overall Width
- 3.5 in
- Overall Height
- 1.5 in
- Cable Length
- 15 ft
Details
- Load Cell Capacity
- 3,000 lbf
- Maximum Operating Temperature
- 249.8 Degrees F
- Calibration Method
- Five Point
- Repeatability
- +/-0.05%
- Electrical Connection
- Cable
- Force Type
- Compression, Tension
- Item
- Load Cell
- Material
- Stainless Steel
- Minimum Operating Temperature
- -65.2 Degrees F
- Full Scale Deflection
- 0.003 in
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Standard
- NIST
- IP Rating
- IP 65
- Hysteresis
- +/- 0.1%
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,3000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.