Shop NASHVILLE WRAPS
See all product information
Create Account
Red Tall Market Tray, Large, 6PK
- Mfr # LSCRE
- Zoro # G322921349
original price:Â $24.79 , new price: $21.15 , 14 percent off
new price:Â
$
21.15
/pk of 6, $3.53/ea
Key Features
Color
Red
Includes
6 Pack
Material
Boxboard
Width
4.75 in
Depth
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSCRE
- Zoro #
- G322921349
- UPC #
- 634313031613
- Country of Origin
- China
- Color
- Red
- Includes
- 6 Pack
- Item
- Beveled Tall Market Tray
- Material
- Boxboard
Dimensions
- Width
- 4.75 in
- Depth
- 5.5 in
Description
Base is 4 3/4 square; top is 6 1/2 square; depth is 5 1/2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.