Shop NASHVILLE WRAPS
See all product information
Create Account
Rose Gold Gloss Gift Bags, Jewel 6.5x3.5x6.5, 10PK
- Mfr # GTJMRG
- Zoro # G822923423
original price:Â $12.99 , new price: $10.99 , 15 percent off
new price:Â
$
10.99
/pk of 10, $1.10/ea
Key Features
Color
Gold
Includes
10 Pack
Material
Paper
Depth
3.5 in
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTJMRG
- Zoro #
- G822923423
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3.5 in
- Height
- 6.5 in
- Width
- 6.5 in
Details
- Color
- Gold
- Includes
- 10 Pack
- Item
- Gloss Paper Gift Bags
- Material
- Paper
Description
Jewel size Rose Gold gloss gift bags have a high gloss finish. These gift bags are the perfect are very timeless, feminine appearance! Perfect for make up, and jewelry gifts! Sold in small packs of 10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.