Shop NASHVILLE WRAPS
See all product information
Create Account
Royal Blue Gloss Gift Bags, Cub 8x4x10, 10PK
- Mfr # GTCMRO
- Zoro # G522922443
original price:Â $17.39 , new price: $14.79 , 14 percent off
new price:Â
$
14.79
/pk of 10, $1.48/ea
Key Features
Includes
10 Pack
Material
Paper
Depth
4 in
Width
8 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTCMRO
- Zoro #
- G522922443
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Includes
- 10 Pack
- Item
- Gloss Paper Gift Bags
- Material
- Paper
Dimensions
- Depth
- 4 in
- Width
- 8 in
- Height
- 10 in
Description
Cub size Royal Blue Gloss Laminated Gift Bags by the 10-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.