
Royal Blue Gloss Gift Bags, Vogue 16x6x12, 100PK (Discontinued)
- Mfr # GTVBRO
- Zoro # G722922731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTVBRO
Zoro #
G722922731
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Width
16 in
Depth
6 in
Details
Item
Gloss Paper Gift Bags
Includes
100 pack
Color
Royal Blue
Material
Paper
Description
Vogue size Royal Blue Gloss Laminated Gift Bags by the carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.