Shop NASHVILLE WRAPS
See all product information
Create Account
Recycled Kraft Pinstripe 2 Piece Gift Boxes, 12x12x5.5, 50PK
- Mfr # KG15
- Zoro # G622921704
original price:Â $165.99 , new price: $140.99 , 15 percent off
new price:Â
$
140.99
/pk of 50, $2.82/ea
Free Shipping & Returns
Key Features
Color
Brown
Includes
50 Pack
Material
Paperboard
Depth
5.5 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KG15
- Zoro #
- G622921704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 5.5 in
- Width
- 12 in
- Length
- 12 in
Details
- Color
- Brown
- Includes
- 50 Pack
- Item
- Brown Kraft Gift Boxes
- Material
- Paperboard
Description
50 Pack 12x12x5.5 100% Recycled Kraft Gift Boxes. 2-piece lock corner design. Board thickness is.024. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.