Solid Red Window Box with Ribbon, Medium 5.75x5.75x3, 18PK
- Mfr # BFB4RE
- Zoro # G422922420
original price:Â $178.99 , new price: $151.99 , 15 percent off
new price:Â
$
151.99
/pk of 18, $8.44/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Length
5.75 in
Overall Width
5.75 In
Includes
18 Pack
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB4RE
- Zoro #
- G422922420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5.75 in
- Overall Width
- 5.75 In
- Height
- 3 in
Details
- Color
- Red
- Item
- Hinged Presentation Boxes
- Includes
- 18 Pack
- Material
- Cardboard
Description
Medium size Solid Red Gift and Gourmet Presentation Boxes are sold in a carton of 18. Each ribbon tie is approximately 22 in length. This is a Nashville Wraps exclusive design. Inside dimensions are: 5.5 L x 5.5 W x 2.75 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.