Shop NASHVILLE WRAPS
See all product information
Create Account
Solid Red Window Box with Ribbon, Single Layer 10x6x1.5, 12PK
- Mfr # BFB8RE
- Zoro # G322923794
original price:Â $138.99 , new price: $117.99 , 15 percent off
new price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Color
Red
Height
1.5 in
Includes
12 Pack
Overall Width
6 in
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB8RE
- Zoro #
- G322923794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Overall Width
- 6 in
- Overall Length
- 10 in
Details
- Color
- Red
- Includes
- 12 Pack
- Item
- Hinged Presentation Boxes
- Material
- Cardboard
Description
Single Layer size Solid Red Gift and Gourmet Presentation Boxes sold in a carton of 12. Each ribbon tie is approximately 23 in length. Inside dimensions of base are: 9 5/8 L x 5 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.