Shop NASHVILLE WRAPS
See all product information
Create Account
Songbird Blooms Basket Box, Small 6.75x4x5, 6PK
Mfr # SBBS
Zoro # G922920957
product price:Â
$
18.15
/pk of 6, $3.03/ea
Key Features
Color
Multicolor
Includes
6 Pack
Material
Paperboard
Length
6.75 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBBS
- Zoro #
- G922920957
- UPC #
- 634313085128
- Country of Origin
- China
Dimensions
- Length
- 6.75 in
- Height
- 5 in
- Width
- 4 in
Details
- Color
- Multicolor
- Includes
- 6 Pack
- Item
- Basket Boxes
- Material
- Paperboard
Description
Songbird Blooms small basket boxes measure 6.75x4x5 and are sold in packs of 6.