Shop NASHVILLE WRAPS
See all product information
Create Account
Spooktacular Basket Box, Small 6.75x4x5, 6PK
Mfr # SPTS
Zoro # G922922043
product price:Â
$
18.15
/pk 6, $3.03/ea
Key Features
Color
Multicolor
Includes
6 Pack
Material
Paperboard
Height
5 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPTS
- Zoro #
- G922922043
- UPC #
- 648206494904
- Country of Origin
- China
Dimensions
- Height
- 5 in
- Width
- 4 in
- Length
- 6.75 in
Details
- Color
- Multicolor
- Includes
- 6 Pack
- Item
- Basket Boxes
- Material
- Paperboard
Description
Small Spook-tacular basket boxes have pumpkins, black bats, and skulls on orange background. Its a fun Halloween design. Boxes measure 6.75x4x5 and are sold in pack of 6.